Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 1" dia.
Mfr # 7000000723
Zoro # G1188483
product price: $3.65
/ea
Sold in multiples of 100 for $365.00
$365.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 1 in
- Width 1/8 in
- Mounting Size 1/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000723
- Zoro # G1188483
- UPC # 00048011155166
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1/8 in |
Mounting Size | 1/8 in |
Overall Diameter | 1 in |
Face Width | 1/8 in |
Connector Size | 1/8 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Coarse |
Series | XL-UW |
Color | Tan |
Max. RPM | 35,100 RPM |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Density Rating | Hard (8) |
Maximum Operating Speed | 35,100 RPM |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Fine Grade (44209)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK10)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- Scotch-Brite Unitized Wheels