Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UR, 3" dia.
Mfr # 7000045981
Zoro # G1190933
Sold in multiples of 40 for $1,055.60
$1,055.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 2 in
- Mounting Size 3 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000045981
- Zoro # G1190933
- UPC # 00048011171937
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 2 in |
Mounting Size | 3 in |
Face Width | 1/4 in |
Overall Diameter | 3 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-UR |
Color | Tan |
Max. RPM | 15,100 RPM |
Item | Unitized Wheel |
Maximum Operating Speed | 15,100 RPM |
Resistance Properties | Load |
Quick Change System | TR |
Density Rating | Hard (8) |
Connector Type | Quick Change |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UR, Face Width 1/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P220G, AlO (66261131510)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93122)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (9A-203-080)
- CLESCO SS-010088-080A Spiral Coated Abrasive Sanding Sleeve (SS-010088-080A)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 8, AO -Medium, 1/4" (55541)
- Scotch-Brite Unitized Wheels