Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UR, 2" dia.
Mfr # 7000045980
Zoro # G1190854
product price: $7.45
/ea
Sold in multiples of 60 for $447.00
$447.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 2 in
- Mounting Size 2 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045980
- Zoro # G1190854
- UPC # 00048011171920
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 2 in |
Mounting Size | 2 in |
Overall Diameter | 2 in |
Face Width | 1/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | EXL-TR |
Color | Tan |
Max. RPM | 22,100 RPM |
Item | Unitized Wheel |
Density Rating | Hard (8) |
Maximum Operating Speed | 22,100 RPM |
Abrasive Type | Non-Woven |
Quick Change System | TR |
Connector Type | Quick Change |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series EXL-TR, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sand-Light Hand Pad 6 " x 9" Brown Non-Woven Heavy Duty (77440)
- S AND H INDUSTRIES Allsource Plexiglass Outer Viewing Window for Allsource Cabinet 41800 & 42000 (41822)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 8, AO -Medium, 1/4" (55541)
- Scotch-Brite Unitized Wheels