Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, RC-UW, 3" dia.
Mfr # 7000144161
Zoro # G1190592
Sold in multiples of 20 for $359.80
$359.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Mounting Size 3/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000144161
- Zoro # G1190592
- UPC # 00051115667350
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 3/8 in |
Face Width | 1/2 in |
Connection Size & Type | 3/8 in Arbor Hole |
Connector Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Connector Type - Size - QC | Threaded Hole - 3/8 in |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Overall Diameter | 3 in |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (9), Grade Extra Coarse, Series RC-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Threaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Red, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-42, 1/8 (10399)
- UNITED ABRASIVES/SAIT Nonwoven Disc2MediumPK50 (77208)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- Scotch-Brite Unitized Wheels