Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW
Mfr # 7010329415
Zoro # G1186620
product price: $9.19
/ea
Sold in multiples of 40 for $367.60
$367.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 1 1/2 in
- Width 1/2 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329415
- Zoro # G1186620
- UPC # 00048011195728
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 1/2 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Overall Diameter | 1 1/2 in |
Connection Size & Type | 1/4 in Arbor Hole |
Wheel Diameter x Face Width | 1 1/2 in Dia x 1/2 in W |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Arbor Hole Size | 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 30,100 RPM, Overall Diameter 1 1/2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811C16PK12 (26001)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326162)
- ARC ABRASIVES Qlok-S Ao/X Gp 2In 240 (31459)
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- SCOTCH-BRITE Multi-Finishing Wheel, 12inx3inx5 in 2S (MU-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- Scotch-Brite Unitized Wheels