Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 6" dia.
Mfr # 7010364174
Zoro # G1186709
product price: $51.49
/ea
Sold in multiples of 8 for $411.92
$411.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/4 in
- Mounting Size 1/2 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010364174
- Zoro # G1186709
- UPC # 00048011015811
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 1/2 in |
Connector Size | 1/2 in |
Arbor Hole Size | 1/2 in |
Face Width | 1/4 in |
Connection Size & Type | 1/2 in Arbor Hole |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Overall Diameter | 6 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Tandem Remote Control Valve (1012300)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 100G (73166)
- PFERD External Tube Fitting Brush - 1" Tube Size, 1-1/8" Exact Size (89641)
- WEILER Crimped Bench Wire Wheel (06020)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- Scotch-Brite Unitized Wheels