Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 6" dia.
Mfr # 7010329398
Zoro # G1186690
product price: $71.35
/ea
Sold in multiples of 4 for $285.40
$285.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/2 in
- Mounting Size 1/2 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329398
- Zoro # G1186690
- UPC # 00048011015835
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 1/2 in |
Face Width | 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Max. RPM | 7,500 RPM |
Color | Tan |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 7,500 RPM |
Density Rating | Medium (5) |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370193)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 100 Grit, Fine, Aluminum Oxide, Brown (54723)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., VF, AlO (62024)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-002184)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- Scotch-Brite Unitized Wheels