Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 6" dia.
Mfr # 7010329228
Zoro # G1186830
product price: $45.45
/ea
Sold in multiples of 8 for $363.60
$363.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/4 in
- Mounting Size 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329228
- Zoro # G1186830
- UPC # 00048011156811
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 1 in |
Connector Size | 1 in |
Face Width | 1/4 in |
Overall Diameter | 6 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Max. RPM | 7,500 RPM |
Item | Unitized Wheel |
Color | Gray |
Density Rating | Hard (7) |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 7,500 RPM |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G (61463624587)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (11287)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- Scotch-Brite Unitized Wheels