Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 6" dia.
Mfr # 7000120871
Zoro # G1186821
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Mounting Size 1/2 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120871
- Zoro # G1186821
- UPC # 00048011037530
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1/2 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Max. RPM | 7,500 RPM |
Color | Tan |
Item | Unitized Wheel |
Maximum Operating Speed | 7,500 RPM |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Density Rating | Hard (7) |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261041384)
- CP PSA Sanding Pad, For Use With CP870 Dual Action Sander, 6 in Dia (CA145098)
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- CLESCO SS-016144-050A Spiral Coated Abrasive Sanding Sleeve (SS-016144-050A)
- SCOTCH-BRITE EXL Deburring Wheel, 6inx2inx1 in 8S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. (7100053415)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- Scotch-Brite Unitized Wheels