Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 3" dia.
Mfr # 7010366076
Zoro # G1186715
product price: $29.69
/ea
Sold in multiples of 10 for $296.90
$296.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 3/4 in
- Mounting Size 3/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010366076
- Zoro # G1186715
- UPC # 00048011015750
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3/4 in |
Mounting Size | 3/8 in |
Overall Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Face Width | 3/4 in |
Connector Size | 3/8 in |
Wheel Diameter x Face Width | 3 in Dia x 3/4 in W |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 3/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78028 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit (78028)
- WEILER Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11112)
- ECONOLINE Deluxe Kit, Wt 12 Lbs (101804-A)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- Scotch-Brite Unitized Wheels