Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 3" dia.
Mfr # 7010329078
Zoro # G1196700
product price: $20.39
/ea
Sold in multiples of 20 for $407.80
$407.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329078
- Zoro # G1196700
- UPC # 00048011088785
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 3/8 in |
Face Width | 1/2 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Item | Unitized Wheel |
Max. RPM | 15,100 RPM |
Color | Tan |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 15,100 RPM |
Resistance Properties | Load |
Density Rating | Medium (5) |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727559)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 120G (08834137542)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722075)
- NORTON ABRASIVES CutOff Wheel, A24, 16"x.125"x1", 4800rpm (66253464607)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- Scotch-Brite Unitized Wheels