Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 3" dia.
Mfr # 7000120553
Zoro # G1186794
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Mounting Size 3/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120553
- Zoro # G1186794
- UPC # 00048011037325
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Face Width | 1/2 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc L6 (01W606)
- MERIT Qk Change Dsc Backup Pad, 2D, TR (08834160013)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN (61500057726)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- SCOTCH-BRITE Multi-Finishing Wheel, 12inx3inx5 in 2S (MU-WL)
- Scotch-Brite Unitized Wheels