Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 3" dia.
Mfr # 7000046029
Zoro # G1186803
product price: $29.39
/ea
Sold in multiples of 10 for $293.90
$293.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 3/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046029
- Zoro # G1186803
- UPC # 00048011015675
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3/4 in |
Mounting Size | 1/4 in |
Face Width | 3/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Color | Tan |
Item | Unitized Wheel |
Max. RPM | 15,100 RPM |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 15,100 RPM |
Density Rating | Medium (5) |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 3/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1179)
- ECONOLINE Nozzle, Pressure Feed (416530)
- MIRKA Foam Finesse Polish Pad, 8"x1.25", Black (MPADBF-8)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91016)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- Scotch-Brite Unitized Wheels