Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 3" dia.
Mfr # 7000045923
Zoro # G1186785
product price: $12.45
/ea
Sold in multiples of 40 for $498.00
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/8 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045923
- Zoro # G1186785
- UPC # 00048011134833
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Face Width | 1/8 in |
Overall Diameter | 3 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Coarse |
Series | CP-UW |
Max. RPM | 18,100 RPM |
Color | Tan |
Item | Unitized Wheel |
Maximum Operating Speed | 18,100 RPM |
Density Rating | Hard (7) |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Coarse, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Coated Quick-Change DiscsQuick-Change Te (08834165001)
- CENTURY DRILL & TOOL Century Drill Drill End Brush 1" Dia. Steel (76201)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- M.A. FORD Carbide Bur, 1/4 (46250020)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- Scotch-Brite Unitized Wheels