Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7100140013
Zoro # G1196655
product price: $11.79
/ea
Sold in multiples of 30 for $353.70
$353.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100140013
- Zoro # G1196655
- UPC # 00048011037028
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Face Width | 1/2 in |
Wheel Diameter x Face Width | 2 in Dia x 1/2 in W |
Overall Diameter | 2 in |
Connection Size & Type | 1/4 in Arbor Hole |
Arbor Hole Size | 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Coarse, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA5)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11F042)
- PFERD 1-1/2" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46225)
- UNITED ABRASIVES/SAIT Flex Grinding Wheel45x18x7860xPK25 (27501)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Aluminum Oxide 2A MED (7000046028)
- Scotch-Brite Unitized Wheels