Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7100099610
Zoro # G1196630
product price: $7.59
/ea
Sold in multiples of 60 for $455.40
$455.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/8 in
- Mounting Type Arbor Hole
- Mounting Size 1/8 in
- Density Hard (7)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100099610
- Zoro # G1196630
- UPC # 00048011089393
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/8 in |
Mounting Size | 1/8 in |
Connection Size & Type | 1/8 in Arbor Hole |
Wheel Diameter x Face Width | 2 in Dia x 1/8 in W |
Face Width | 1/8 in |
Overall Diameter | 2 in |
Arbor Hole Size | 1/8 in |
Connector Size | 1/8 in |
Connector Type - Size - QC | Unthreaded Hole - 1/8 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TS, PK50 (66261138205)
- IPA Wire Brush SET 36-PIECE 1.75 TO 14.5 (3UWC7)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #400 (M-176341)
- DYNABRADE Belt, Medium, 1/2"X18" (79517)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- Scotch-Brite Unitized Wheels