Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7100063702
Zoro # G1186849
product price: $7.49
/ea
Sold in multiples of 60 for $449.40
$449.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Hard (7)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100063702
- Zoro # G1186849
- UPC # 00048011037165
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Face Width | 1/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Coarse |
Series | CP-UW |
Color | Tan |
Max. RPM | 22,100 RPM |
Item | Unitized Wheel |
Maximum Operating Speed | 22,100 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Grit | N/A Unavailable |
Density Rating | Hard (7) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Coarse, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56278)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81732)
- X1 TOOLS 150 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P150-QSx40)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100086327)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- Scotch-Brite Unitized Wheels