Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7010365802
Zoro # G1196612
product price: $7.19
/ea
Sold in multiples of 60 for $431.40
$431.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/8 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365802
- Zoro # G1196612
- UPC # 00048011139845
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Face Width | 1/8 in |
Overall Diameter | 2 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Max. RPM | 22,100 RPM |
Color | Tan |
Item | Unitized Wheel |
Density Rating | Medium (5) |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 22,100 RPM |
Grit | N/A Unavailable |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X 5/8"-11" (13D314)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 800G (66260307012)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727696)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13238)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- 3M Unitized Wheel BU Pad, 1D, QC (7000045946)
- Scotch-Brite Unitized Wheels