Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7010309787
Zoro # G1186471
product price: $11.89
/ea
Sold in multiples of 30 for $356.70
$356.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 1/2 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010309787
- Zoro # G1186471
- UPC # 00048011015620
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Color | Tan |
Max. RPM | 22,100 RPM |
Item | Unitized Wheel |
Density Rating | Medium (5) |
Maximum Operating Speed | 22,100 RPM |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- REBEL Depressed Center Wheel Grinder, 7" (53280)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A24 Mtx (245051)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- Scotch-Brite Unitized Wheels