Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7010292410
Zoro # G1186812
product price: $15.19
/ea
Sold in multiples of 15 for $227.85
$227.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 3/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010292410
- Zoro # G1186812
- UPC # 00048011037196
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 3/4 in |
Mounting Size | 1/4 in |
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Face Width | 3/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Item | Unitized Wheel |
Color | Tan |
Max. RPM | 22,100 RPM |
Maximum Operating Speed | 22,100 RPM |
Density Rating | Hard (7) |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 3/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20096)
- MIRKA Sanding Sheet, 9X11", P500, PK50 (23-104-500)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58054)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x1,220G, PK80 (61500189198)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- Scotch-Brite Unitized Wheels