Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7000046306
Zoro # G1196621
product price: $7.95
/ea
Sold in multiples of 60 for $477.00
$477.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046306
- Zoro # G1196621
- UPC # 00048011015613
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Face Width | 1/4 in |
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Item | Unitized Wheel |
Color | Tan |
Max. RPM | 16,100 RPM |
Density Rating | Medium (5) |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 16,100 RPM |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 16,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Stainless Steel (90189)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- CLESCO SD-016024-04NL Standard Nut Lock Sanding Drum with Shank (SD-016024-04NL)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- Scotch-Brite Unitized Wheels