Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 2" dia.
Mfr # 7000028427
Zoro # G1186779
product price: $5.65
/ea
Sold in multiples of 60 for $339.00
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 1/8 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000028427
- Zoro # G1186779
- UPC # 00048011037141
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Face Width | 1/8 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Color | Tan |
Max. RPM | 22,100 RPM |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Grit | N/A Unavailable |
Density Rating | Hard (7) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 22,100 RPM |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61107)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/4x3, AO, 46G, Med (66253262301)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Aluminum Oxide 2A MED (7000021281)
- Scotch-Brite Unitized Wheels