Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 1" dia.
Mfr # 7100010576
Zoro # G1186569
product price: $4.59
/ea
Sold in multiples of 100 for $459.00
$459.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 1 in
- Width 1/8 in
- Mounting Size 1/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100010576
- Zoro # G1186569
- UPC # 00048011088624
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1/8 in |
Mounting Size | 1/8 in |
Connector Size | 1/8 in |
Face Width | 1/8 in |
Overall Diameter | 1 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Color | Tan |
Max. RPM | 35,100 RPM |
Item | Unitized Wheel |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 35,100 RPM |
Density Rating | Medium (5) |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 120-Grit, PK 20 (27120 Tri-20)
- COGSDILL Deburring Tool, 5/16 (YB-03125)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838454)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- Scotch-Brite Unitized Wheels