Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UW, 1" dia.
Mfr # 7000045846
Zoro # G1196585
product price: $6.89
/ea
Sold in multiples of 50 for $344.50
$344.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 1 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045846
- Zoro # G1196585
- UPC # 00048011037004
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 3/16 in |
Overall Diameter | 1 in |
Connector Size | 3/16 in |
Face Width | 1 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Item | Unitized Wheel |
Color | Tan |
Max. RPM | 35,100 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 35,100 RPM |
Density Rating | Hard (7) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 60 Grit (45013)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- X1 TOOLS 180 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0180-FSx25)
- ECONOLINE Blast Media, Glass Beads, Size O, 50 lb. (521200Z-50)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- Scotch-Brite Unitized Wheels