Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, CP-UB
Mfr # 7010365121
Zoro # G1186523
product price: $12.19
/ea
Sold in multiples of 20 for $243.80
$243.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 1 in
- Width 1 in
- Mounting Size 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365121
- Zoro # G1186523
- UPC # 00048011243467
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 1 in |
Connector Type - Size - QC | Quick Change - TR |
Face Width | 1 in |
Connection Size & Type | TR Quick-Change |
Overall Diameter | 1 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Details
Style | Deburring |
Abrasive Material | Aluminum Oxide |
Density | Soft (5) |
Grade | Fine |
Series | CP-UB |
Item | Unitized Wheel |
Color | Tan |
Density Rating | Soft (5) |
Connector Type | Quick Change |
Connection Type | TR Quick-Change |
Quick Change System | TR |
Wheel Density | Soft |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (5), Grade Fine, Series CP-UB, Face Width 1 in, Overall Diameter 1 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 60 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-THx60)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843229)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- Scotch-Brite Unitized Wheels