Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 6x1/2x1/2, AO, MED, PK4
Mfr # 61500122348
Zoro # G5936761
product price: $232.99
/pk 4, $58.25/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cut and Polish
- Diameter 6 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500122348
- Zoro # G5936761
- UPC # 00048011037073
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 1/2 in |
Overall Diameter | 6 in |
Face Width | 1/2 in |
Connector Size | 1/2 in |
Details
Style | Cut and Polish |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Item | Unitized Wheel |
Max. RPM | 7,500 RPM |
Color | Tan |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Density Rating | Hard (7) |
Maximum Operating Speed | 7,500 RPM |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x3/4"x1" 80g Fine (12E329)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (112470)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- SCOTCH-BRITE Unitized Wheel, Weld Grinding, DP-UW (7100083512)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- Scotch-Brite Unitized Wheels