Shop All Hook & Loop Sanding Discs
Scotch-Brite
Unitized Wheel, 6 in.
Mfr # 61500122553
Zoro # G5947225
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Center Hole
- Grade Fine
- Abrasive Material Silicon Carbide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500122553
- Zoro # G5947225
- UPC # 00048011143798
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Arbor Hole Size | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Connector Size | 1 in |
Face Width | 1/2 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Overall Diameter | 6 in |
Connection Size & Type | 1 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150, Resistance Properties Heat, Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Rubber Backing Pad (743015-1)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (9A-203-080)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47119)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (61500292646)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Very Fine Sanding Hand Pad (8447)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010365374)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7010300866)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK10 (9A-232-APRP)
- Scotch-Brite Hook & Loop Sanding Discs