Shop All Hook & Loop Sanding Discs
Scotch-Brite
Unitized Wheel, 6 in.
Mfr # 61500122546
Zoro # G6009753
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Center Hole
- Grade Fine
- Abrasive Material Silicon Carbide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 61500122546
- Zoro # G6009753
- UPC # 00048011137438
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Connector Size | 1 in |
Overall Diameter | 6 in |
Arbor Hole Size | 1 in |
Face Width | 1 in |
Connection Size & Type | 1 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1 in, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150, Resistance Properties Heat, Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23174)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122645)
- SCOTCH-BRITE Surface Conditioning Disc, 2in, Very Fine (7100075894)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136522)
- MIRKA Grip Disc, 6", P800, PK50 (23-622-800)
- Scotch-Brite Hook & Loop Sanding Discs