Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 6 Diax1/2 Wx3/4, SC, FN, PK4
Mfr # 61500103199
Zoro # G6025345
original price:
$178.76
7% off
new price: $164.99
/pk 4, $41.25/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 6 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500103199
- Zoro # G6025345
- UPC # 00048011175072
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 3/4 in |
Connector Size | 3/4 in |
Overall Diameter | 6 in |
Face Width | 1/2 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Item | Unitized Wheel |
Color | Gray |
Max. RPM | 5,000 RPM |
Resistance Properties | Load |
Maximum Operating Speed | 5,000 RPM |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775309)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- EAZYPOWER Fine Wire Wheel Brush, 3", 1/4" Shank (87108)
- PFERD Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60066)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- Scotch-Brite Unitized Wheels