Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 6 Diax1 Wx5/8, SC, XCRS, PK2
Mfr # 61500122272
Zoro # G5878293
product price: $273.99
/pk 2, $137.00/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Clean and Strip
- Diameter 6 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500122272
- Zoro # G5878293
- UPC # 00048011010328
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 5/8 in |
Overall Diameter | 6 in |
Connection Size & Type | 5/8 in Arbor Hole |
Connector Size | 5/8 in |
Face Width | 1 in |
Arbor Hole Size | 5/8 in |
Connector Type - Size - QC | Unthreaded Hole - 5/8 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Extra Coarse, Series CS-UW, Face Width 1 in, Maximum Operating Speed 7,000 RPM, Overall Diameter 6 in, Connector Size 5/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Black, Resistance Properties Load, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22420)
- SCOTCH-BRITE Surface Conditioning Belt, 1/4inx24 in S (7000120670)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- FLEX-HONE TOOL GBD81212 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD81212)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- Scotch-Brite Unitized Wheels