Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 4x1/4x1/4, AO, FN, PK20
Mfr # 61500002896
Zoro # G5946841
product price: $481.99
/pk 20, $24.10/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cut and Polish
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500002896
- Zoro # G5946841
- UPC # 048011015781
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Overall Diameter | 4 in |
Details
Style | Cut and Polish |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Fine |
Series | CP-UW |
Max. RPM | 12,100 RPM |
Color | Tan |
Item | Unitized Wheel |
Maximum Operating Speed | 12,100 RPM |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Density Rating | Medium (5) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 4 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Non-Woven Discs2 In. Surface Prep Type I (08834168277)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- PEARL Premium DC Grinding Wheel For Aluminum 4-1/2 x 1/4 x 5/8-11 AL24M T-27 (DA4510H)
- 3M Qk Chang Dsc Backup Pad, 3" Dia, TS (14216)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- Scotch-Brite Unitized Wheels