Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5
Mfr # 61500152378
Zoro # G7518262
product price: $180.99
/pk 5, $36.20/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 4 1/2 in
- Width 7/8 in
- Mounting Type Arbor Hole
- Mounting Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500152378
- Zoro # G7518262
- UPC # 00048011292014
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 1/2 in |
Width | 7/8 in |
Mounting Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | EXL-UD |
Max. RPM | 11,000 RPM |
Item | Non-Woven Depressed Center Disc |
Color | Gray |
Abrasive Type | Non-Woven |
Arbor Hole Type | Unthreaded |
Disc Shape Type | Type 27 |
Maximum Operating Speed | 11,000 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Smear, Wear |
Description
Non-Woven Depressed Center Disc, Abrasive Material Silicon Carbide, Grade Fine, Overall Diameter 4 1/2 in, Series EXL-UD, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Gray, Disc Shape Type Type 27, Resistance Properties Smear, Wear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE EyeletSandStar, 3"dia., AO, 220G (93562)
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12556)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK10 (9A-232-320RP)
- VSM Abrasive Belt, 120 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Ceramic, XK870X, Red (286769)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW (7000000691)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- Scotch-Brite Unitized Wheels