Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 4.5 Dia, 7/8 AH, AO, CRS, PK5
Mfr # 61500152360
Zoro # G5864537
product price: $176.99
/pk 5, $35.40/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 4 1/2 in
- Width 7/8 in
- Mounting Type Arbor Hole
- Mounting Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500152360
- Zoro # G5864537
- UPC # 00048011292007
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 1/2 in |
Width | 7/8 in |
Mounting Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Coarse |
Series | EXL-UD |
Color | Tan |
Item | Non-Woven Depressed Center Disc |
Max. RPM | 13,300 RPM |
Resistance Properties | Smear, Wear |
Disc Shape Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Arbor Hole Type | Unthreaded |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 4 1/2 in, Series EXL-UD, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Tan, Disc Shape Type Type 27, Resistance Properties Smear, Wear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Sander Abrasives (DWE7801)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn (66253144536)
- MARCO #5 Blaze Nozzle - 5/16" (10SN5UN)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 811PK4 (77885)
- Scotch-Brite Unitized Wheels