Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 3x3/4x3/8, AO, MED, PK10
Mfr # 61500122462
Zoro # G5872352
product price: $266.99
/pk 10, $26.70/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cut and Polish
- Diameter 3 in
- Width 3/4 in
- Mounting Type Arbor Hole
- Mounting Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500122462
- Zoro # G5872352
- UPC # 048011037387
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3/4 in |
Mounting Size | 3/8 in |
Face Width | 3/4 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Style | Cut and Polish |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Item | Unitized Wheel |
Max. RPM | 15,100 RPM |
Color | Tan |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 15,100 RPM |
Resistance Properties | Load, Wear |
Density Rating | Hard (7) |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 3/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Wear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Abrasive Blast Cabinet (101694G-A)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, Type 11, Face Dia. 6 In (66252809599)
- MILWAUKEE TOOL DISC FLANGE (ML43-34-0935)
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/2 Wx1/4, SC, FN (61500057452)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- Scotch-Brite Unitized Wheels