Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 3x1/2x1/4, AO, MED, PK20
Mfr # 61500000668
Zoro # G5945983
original price:
$493.99
10% off
new price: $439.99
/pk 20, $22.00/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cut and Polish
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500000668
- Zoro # G5945983
- UPC # 00048011037059
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Face Width | 1/2 in |
Details
Style | Cut and Polish |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-UW |
Color | Tan |
Max. RPM | 15,100 RPM |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 15,100 RPM |
Density Rating | Hard (7) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- BULLARD ABRASIVES Cut Off Wheel, TYPE 1 CUT OFF WHEELS FOR ANGLE GRINDERS & CIRCULAR SAWS, 25PK (53509)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- Scotch-Brite Unitized Wheels