Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 3in. Dia., Arbor Hole
Mfr # 61500078722
Zoro # G8565706
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 3 in
- Width 1/8 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500078722
- Zoro # G8565706
- UPC # 00048011154626
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/8 in W |
Face Width | 1/8 in |
Arbor Hole Size | 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- CONTINENTAL ABRASIVES 2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A060)
- DEDECO SUNBURST 3MM PIN MANDREL - STAINLESS STEEL 1/UNIT (7083)
- BALLOTINI Glass Beads Blast Media, Fine (AE (100-170))
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100086327)
- SCOTCH-BRITE Multi-Finishing Wheel, 12inx3inx5 in 2S (MU-WL)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- Scotch-Brite Unitized Wheels