Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 3 In Dia, TR Attach, AO, MED
Mfr # 61500099249
Zoro # G3226361
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Edge Deburring and Finishing
- Width 15/64 in
- Mounting Type Quick Change
- Mounting Size TR
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500099249
- Zoro # G3226361
- UPC # 00048011171869
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 15/64 in |
Mounting Size | TR |
Overall Diameter | 3 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Connection Size & Type | TR Quick-Change |
Face Width | 1/4 in |
Connector Type - Size - QC | Quick Change - TR |
Details
Style | Edge Deburring and Finishing |
Mounting Type | Quick Change |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UR |
Color | Gray |
Max. RPM | 15,100 RPM |
Item | Unitized Wheel |
Connection Type | TR Quick-Change |
Maximum Operating Speed | 15,100 RPM |
Quick Change System | TR |
Wheel Density | Soft |
Connector Type | Quick Change |
Density Rating | Soft (2) |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UR, Face Width 1/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072720885)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, AO, 36 G (66253440319)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63162)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261003260)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Silicon Carbide 2S FIN (7000000690)
- Scotch-Brite Unitized Wheels