Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 2" W, 2" dia., Fine
Mfr # 7000045977
Zoro # G7900700
product price: $7.35
/ea
Sold in multiples of 60 for $441.00
Item requires special delivery charges. A $1.33 per item surcharge will be applied.
$441.00
Free 30-Day Returns
Key Features
- Style Deburring and Blending
- Diameter 2 in
- Width 2 in
- Mounting Type Quick Change
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045977
- Zoro # G7900700
- UPC # 00048011171876
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 2 in |
Mounting Size | 1/4 in |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Overall Diameter | 2 in |
Face Width | 1/4 in |
Connection Size & Type | TR Quick-Change |
Connector Type - Size - QC | Quick Change - TR |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Fine, Series XL-UR, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Brush Wire Stainless Steel 7In (PB-57130-S)
- ZORO SELECT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775334)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- Scotch-Brite Unitized Wheels