Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 2 In Dia, TR Attach, AO, MED
Mfr # 7100000860
Zoro # G3093946
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Edge Deburring and Finishing
- Width 15/64 in
- Mounting Type Quick Change
- Mounting Size TR
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100000860
- Zoro # G3093946
- UPC # 00048011171852
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 15/64 in |
Mounting Size | TR |
Connector Type - Size - QC | Quick Change - TR |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Overall Diameter | 2 in |
Face Width | 1/4 in |
Connection Size & Type | TR Quick-Change |
Details
Style | Edge Deburring and Finishing |
Mounting Type | Quick Change |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UR |
Item | Unitized Wheel |
Color | Gray |
Max. RPM | 22,100 RPM |
Resistance Properties | Load |
Connector Type | Quick Change |
Maximum Operating Speed | 22,100 RPM |
Density Rating | Soft (2) |
Wheel Density | Soft |
Connection Type | TR Quick-Change |
Quick Change System | TR |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UR, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775443)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- Scotch-Brite Unitized Wheels