Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 1" W, 1" dia., Fine
Mfr # 61500083458
Zoro # G7900676
product price: $7.15
/ea
Sold in multiples of 50 for $357.50
$357.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 1 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500083458
- Zoro # G7900676
- UPC # 048011158594
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 3/16 in |
Connector Size | 3/16 in |
Face Width | 1 in |
Connection Size & Type | 3/16 in Arbor Hole |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Arbor Hole Size | 3/16 in |
Overall Diameter | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (6), Grade Fine, Series XL-UW, Face Width 1 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- PFERD Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide (49094)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 120G, PK5 (66252939834)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered Sg, 1/4"x5/16"x3/4" (01V045)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- Scotch-Brite Unitized Wheels