Shop All Hook & Loop Sanding Discs
Scotch-Brite
Unitized Wheel, 1 in.
Mfr # 61500062015
Zoro # G3007956
product price: $5.99
/ea
Sold in multiples of 50 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Silicon Carbide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500062015
- Zoro # G3007956
- UPC # 00048011140636
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1" |
Disc Dia. | 1" |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Face Width | 1 in |
Connection Size & Type | 3/16 in Arbor Hole |
Overall Diameter | 1 in |
Arbor Hole Size | 3/16 in |
Connector Size | 3/16 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series XL-UW, Face Width 1 in, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Grit 80, Resistance Properties Heat, Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- MIRKA Mesh Grip, Disc, 11", P240 Grit, PK50 (9A-262-240)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., Crs, AlO (7000000661)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000046017)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Crs, AlO (7000000653)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- CONTINENTAL ABRASIVES 6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN320)
- Scotch-Brite Hook & Loop Sanding Discs