Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 1 Diax1 Wx3/16, AO, MED
Mfr # 7000021281
Zoro # G0793807
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 1 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000021281
- Zoro # G0793807
- UPC # 00048011155272
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 3/16 in |
Connection Size & Type | 3/16 in Arbor Hole |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Arbor Hole Size | 3/16 in |
Connector Size | 3/16 in |
Overall Diameter | 1 in |
Face Width | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abralon 12" Grip 360 (8A-618-360)
- NORTON ABRASIVES Depressed Center Wheel (66252842378)
- OSBORN Abrasive Nylon Tube Brush, 1", 0005601500 (0005601500)
- BRUSH RESEARCH MANUFACTURING 81AD125800 Abrasive Nylon Brush. For .125" Bore Dia., 800CD, 1" Brush Part, 3" OAL (81AD125800)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- Scotch-Brite Unitized Wheels