Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 7/8" dia., A11
Mfr # 7010365523
Zoro # G1188361
product price: $115.99
/pk 5, $23.20/ea
Sold in multiples of 50 for $5,799.50
Free Shipping & Returns
$5,799.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A11
- Diameter 7/8 in
- Thickness 2 in
- Grade Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365523
- Zoro # G1188361
- UPC # 00048011647951
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 7/8 in |
Abrasive Shank Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Dia. | 7/8 in |
Details
Item | Unitized Mounted Point |
Shape | A11 |
Thickness | 2 in |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Max. RPM | 19,860 RPM |
Packaged In | CRT |
Series | XL-MP |
Abrasive Shank Type | 1/4" |
Compatible Tool Type | Die Grinder |
Primary Material Application | Plastic |
Operating Speed - Maximum | 19,860 RPM |
Overall Thickness | 2 in |
Description
Unitized Mounted Point, Abrasive Material Silicon Carbide, Overall Dia. 7/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Shape A11, Primary Material Application Plastic, Operating Speed - Maximum 19,860 RPM, Grade Fine, Compatible Tool Type Die Grinder, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 60G, PK6 (DCS045060S06G)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P80 G, AlO, PK50 (66261131634)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- SCOTCH-BRITE Unitized Mounted Point, 3/4" dia., B52 (XL-MP)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A32 Aluminum Oxide (75205)
- PFERD A6 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31051)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-5/8 In, Shape A36 (69083149146)
- Scotch-Brite Mounted Points