Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 3/4" dia., B52
Mfr # XL-MP
Zoro # G1188203
product price: $7.95
/ea
Sold in multiples of 50 for $397.50
$397.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape B52
- Diameter 3/4 in
- Thickness 3/8 in
- Abrasive Material Aluminum Oxide
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # XL-MP
- Zoro # G1188203
- UPC # 00048011648019
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 3/4 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 3/8 in |
Shank Dia. | 1/8 in |
Details
Item | Unitized Mounted Point |
Shape | B52 |
Thickness | 3/8 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Packaged In | CRT |
Abrasive Shank Type | 1/8" |
Max. RPM | 45,300 RPM |
Series | XL-MP |
Operating Speed - Maximum | 45,300 RPM |
Primary Material Application | Plastic |
Overall Thickness | 3/8 in |
Compatible Tool Type | Die Grinder |
Description
Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 3/8 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Shape B52, Primary Material Application Plastic, Operating Speed - Maximum 45,300 RPM, Grade Medium, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47121)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45015)
- CLESCO SD-016032-04NL Standard Nut Lock Sanding Drum with Shank (SD-016032-04NL)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 60gr (15F306)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- DEDECO SUNBURST POINT 3/32” DIAMOND ASSORTMENT 6/UNIT (1055)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 3/4 In, Shape W200 (61463624544)
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1/8 In, Shape B97 (69083149048)
- Scotch-Brite Mounted Points