Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 3/4" dia., B52
Mfr # 7100068025
Zoro # G1188264
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B52
- Diameter 3/4 in
- Thickness 3/8 in
- Grade Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100068025
- Zoro # G1188264
- UPC # 00048011648026
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 3/4 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 3/8 in |
Shank Dia. | 1/8 in |
Details
Item | Unitized Mounted Point |
Shape | B52 |
Thickness | 3/8 in |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | XL-MP |
Max. RPM | 45,300 RPM |
Abrasive Shank Type | 1/8" |
Packaged In | CRT |
Operating Speed - Maximum | 45,300 RPM |
Compatible Tool Type | Die Grinder |
Overall Thickness | 3/8 in |
Primary Material Application | Plastic |
Description
Unitized Mounted Point, Abrasive Material Silicon Carbide, Overall Dia. 3/8 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Shape B52, Primary Material Application Plastic, Operating Speed - Maximum 45,300 RPM, Grade Fine, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- SCOTCH-BRITE Unitized Mounted Point, 3/4" dia., B52 (XL-MP)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x 1/2in, 60G (61463624585)
- DEDECO SUNBURST POINTS 3/32'' WHITE 120 GRIT (A/O) SHAPE 12 12/BX (1403)
- NORTON CO Mounted Point 1/4x1/2x1/8 SHK W163 A80-HBF3 Cotton Fiber Mounted Point (614636-22655)
- NORTON ABRASIVES Mounted Point, Dia. 7/16 In, Shape B51 (61463624418)
- Scotch-Brite Mounted Points