Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 1/2" dia., W185
Mfr # 7010310009
Zoro # G1197233
product price: $6.25
/ea
Sold in multiples of 50 for $312.50
$312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W185
- Diameter 1/2 in
- Thickness 1/2 in
- Grade Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010310009
- Zoro # G1197233
- UPC # 00048011648088
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 1/2 in |
Shank Dia. | 1/8 in |
Details
Item | Unitized Mounted Point |
Shape | W185 |
Thickness | 1/2 in |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Max. RPM | 34,500 RPM |
Packaged In | CRT |
Series | XL-MP |
Abrasive Shank Type | 1/8" |
Primary Material Application | Plastic |
Compatible Tool Type | Die Grinder |
Overall Thickness | 1/2 in |
Operating Speed - Maximum | 34,500 RPM |
Description
Unitized Mounted Point, Abrasive Material Silicon Carbide, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Shape W185, Primary Material Application Plastic, Operating Speed - Maximum 34,500 RPM, Grade Fine, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (33446)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3 (24241)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804WK)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- SCOTCH-BRITE Unitized Mounted Point, 3/4" dia., B52 (XL-MP)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- NORTON ABRASIVES VitrifiedMounted Point, 5/8 x 5/8in, 60G (61463624410)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8in, 60G (61463624470)
- PFERD A3 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35104)
- Scotch-Brite Mounted Points