Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 1/2" dia., W185
Mfr # 7000121160
Zoro # G1197111
product price: $6.29
/ea
Sold in multiples of 50 for $314.50
$314.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Thickness 1/2 in
- Abrasive Material Aluminum Oxide
- Packaged In CRT
- Abrasive Shank Type 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121160
- Zoro # G1197111
- UPC # 00048011648064
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 1/2 in |
Shank Dia. | 1/8 in |
Details
Item | Unitized Mounted Point |
Shape | W185 |
Thickness | 1/2 in |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Packaged In | CRT |
Abrasive Shank Type | 1/8" |
Max. RPM | 34,500 RPM |
Series | XL-MP |
Operating Speed - Maximum | 34,500 RPM |
Compatible Tool Type | Die Grinder |
Primary Material Application | Plastic |
Overall Thickness | 1/2 in |
Description
Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Shape W185, Primary Material Application Plastic, Operating Speed - Maximum 34,500 RPM, Grade Coarse, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Adapter, 1-1/4" Dia, Pk2 (96081)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013019)
- MIRKA PSA Disc, 5", P320, PK100 (23-332-320)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7010300871)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- DEVOUR 3 1/2-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank (NT14350TB)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- UNITED ABRASIVES/SAIT Mounted PointA211x1x14A60RPK10 (27060)
- Scotch-Brite Mounted Points