Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 1/2" dia., W163
Mfr # 7010365527
Zoro # G1188352
product price: $4.59
/ea
Sold in multiples of 50 for $229.50
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W163
- Diameter 1/2 in
- Thickness 1/4 in
- Abrasive Material Aluminum Oxide
- Series XL-MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365527
- Zoro # G1188352
- UPC # 00048011648057
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Details
Item | Unitized Mounted Point |
Shape | W163 |
Thickness | 1/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | XL-MP |
Max. RPM | 60,000 RPM |
Packaged In | CRT |
Abrasive Shank Type | 1/8" |
Primary Material Application | Plastic |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 60,000 RPM |
Overall Thickness | 1/4 in |
Description
Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/4 in, Overall Thickness 1/4 in, Shank Dia. 1/8 in, Shape W163, Primary Material Application Plastic, Operating Speed - Maximum 60,000 RPM, Grade Medium, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 10" Diameter PSA Sanding Disc, Aluminum Oxide, 150G, J-Weight, PK 10 (351795)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Very Fine (90281)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P150G, AlO (66261131461)
- VIRGINIA ABRASIVES 416-25174 17 x 1 in. Black Thin Nylon Pad, 10PK (758964)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- SCOTCH-BRITE Unitized Mounted Point, 3/4" dia., B52 (XL-MP)
- UNITED ABRASIVES/SAIT Mounted PointW17738x34x18A60RPK20 (27310)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 1in, 60G (61463624519)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- CENTURY DRILL & TOOL Mounted Grinding Point, A37 (75206)
- Scotch-Brite Mounted Points