Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 1" dia., A21
Mfr # 7010329840
Zoro # G1188370
product price: $18.95
/ea
Sold in multiples of 200 for $3,790.00
$3,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A21
- Diameter 1 in
- Thickness 1 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329840
- Zoro # G1188370
- UPC # 00048011647968
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Dia. | 1 in |
Details
Item | Unitized Mounted Point |
Shape | A21 |
Thickness | 1 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Packaged In | CRT |
Max. RPM | 34,500 RPM |
Abrasive Shank Type | 1/4" |
Series | XL-MP |
Operating Speed - Maximum | 34,500 RPM |
Overall Thickness | 1 in |
Compatible Tool Type | Die Grinder |
Primary Material Application | Plastic |
Description
Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1 in, Overall Thickness 1 in, Shank Dia. 1/4 in, Shape A21, Primary Material Application Plastic, Operating Speed - Maximum 34,500 RPM, Grade Medium, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- WEILER 2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15473)
- NORTON ABRASIVES Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor (66253198589)
- INDASA USA Whiteline 5 IN hook & loop disc 600 grit, 50PK (52-600)
- SCOTCH-BRITE Unitized Mounted Point, 3/4" dia., B52 (XL-MP)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Bubble Grain Aluminum Oxide Grit 1 RUBBER (34213)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A23 (69083149143)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/16in, 60G (61463624472)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- Scotch-Brite Mounted Points