Shop All Mounted Points
Scotch-Brite
Unitized Mounted Point, 1" dia., A21
Mfr # 7010292685
Zoro # G1188291
Sold in multiples of 50 for $899.50
$899.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A21
- Diameter 1 in
- Thickness 1 in
- Grade Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010292685
- Zoro # G1188291
- UPC # 00048011647975
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Dia. | 1 in |
Details
Item | Unitized Mounted Point |
Shape | A21 |
Thickness | 1 in |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | XL-MP |
Packaged In | CRT |
Abrasive Shank Type | 1/4" |
Max. RPM | 34,500 RPM |
Operating Speed - Maximum | 34,500 RPM |
Primary Material Application | Plastic |
Compatible Tool Type | Die Grinder |
Overall Thickness | 1 in |
Description
Unitized Mounted Point, Abrasive Material Silicon Carbide, Overall Dia. 1 in, Overall Thickness 1 in, Shank Dia. 1/4 in, Shape A21, Primary Material Application Plastic, Operating Speed - Maximum 34,500 RPM, Grade Fine, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 220 Grit, Very Fine, Aluminum Oxide (51872)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- MIRKA Abralon 3" Grip Assort (8A-203-AP)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7010300871)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A23 (69083149143)
- NORTON ABRASIVES Mounted Point, Dia. 11/16 In, Shape A12 (61463677679)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1-1/2in, 60G (61463624530)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x3/8in, 60G (61463624496)
- Scotch-Brite Mounted Points